Abbotsford
COV2CKPMBRCN

ABB ELECTRIFICATION CANADA INC 2CKPM-BR-CN Red Dot® Weatherproof Box Cover Universal, Extra-Duty, While-In-Use, Rectangular 2 Outlets Bronze

Price $52.0157 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2CKPM-BR-CN
Documents Documents

Description

Code Keeperâ„¢ Extra-Duty nonmetallic weatherproof while-in-use covers. In-use weatherproof covers are now required to protect outdoor receptacles from wet weather, even when electrical devices are plugged in. Pre-configured for GFCI, each cover ships with adapter plates to accommodate numerous receptacle configurations and almost every common plug and cord size. Robust new hinge provides a sturdy cover attachment that is great for high-traffic areas. Stainless Steel hinge pin design allows for vertical or horizontal mounting on the single gang. Available in single- or two-gang configurations and standard or deep styles. Keyhole mounts make it fast and easy to install, just loosen the existing device screws and slide the cover over. Covers come with adapter plates and pre-adhered gaskets. Unique wasp guard included to keep out unwanted pests. Lockable for security when not in-use. CSA Certified and UL Listed.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof Box Cover Type Universal, Extra-Duty, While-In-Use, Rectangular
Length 6-5/8 in Width 5-9/16 in
Depth 3-11/32 in Material High Impact UV Resistant Polycarbonate
Number of Gangs 2 Number of Outlets 2
Color Bronze Mounting Type Keyhole, Screw
For Use With Box/Housing Built-in Mounting in the Wall/Ceiling UPC 042269008595

Packages

1 - UNIT - 1