ABB ELECTRIFICATION CANADA INC 2CKU While-In-Use-Weatherproof Cover While-In-Use-Weatherproof Covers Silver
Description
Regular cover universal code keeper accommodates various configurations. Can be used to cover one receptacle with an oversized wall opening.
Specifications
| Brand Name | ABB | Item Name | While-In-Use-Weatherproof Cover |
| Type | While-In-Use-Weatherproof Covers | Depth | 4-3/4 in |
| Material | Die-Cast Aluminum | Number of Gangs | 2 |
| Color | Silver | Finish | Powder Coated |
| Standards | UL File Number E28688 | Application | Residential Holiday and Landscape Lighting, Wells and Sump Pumps, Sprinkler Systems, Plug-In Timers, Garages and Patios |
| UPC | 042269004672 |
Packages
| 1 - UNIT - 1 |