Abbotsford
SIE3RV19231FA00

SIEMENS 3RV1923-1FA00 MSP S0 PLS ENCL IP55 INSIDE 54MM RED HAN

Price $51.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV1923-1FA00

Description

Molded-plastic enclosure for surface mounting with EMERGENCY-STOP rotary operating mechanism 54 mm, with metric cable gland No UL/CSA approval

Specifications

Brand Name Siemens Sub Brand Motor Starter Protectors
Item Name Enclosure Type Molded
Width 85 mm Depth 126 mm
Height 155 mm NEMA Rating IP55
Material Plastic Color Red
UPC 754554764511

Packages

1 - UNIT - 1