Abbotsford

ABB ELECTRIFICATION CANADA INC 2CCU Red Dot® Weatherproof GFCI Duplex/Single Switch Cover with Universal Flip Lid Universal Flip-Lid Weatherproof Covers White

Price $50.4767 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2CCU

Description

Two gang flip-lid cover for GFCI, duplex or single switch configurations supplied with 4 adapters and 4 screws lockable.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof GFCI Duplex/Single Switch Cover with Universal Flip Lid Type Universal Flip-Lid Weatherproof Covers
Material Die-Cast Zinc Number of Gangs 2
Color White Mounting Type Horizontal/Vertical
Includes Adapter Plates Standards UL File Number E28688
Application For Use in Wet Locations with Cover Closed UPC 042269004313

Packages

1 - UNIT - 1