Abbotsford
COV52C1725

ABB ELECTRIFICATION CANADA INC 52C17-25 Square steel cover 4"-6.3cuin-1/2H" 2 dev

Price $10.8357 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52C17-25

Description

The T & B Phenol USA Box series is designed to windstanding interior and wet environnment. Available in pre-gangable version for cable fittings with fixing brackets for all types of devices, they are certified UL and come brown molded phenol plastic or galvanized steel based on UL standard.

Specifications

Brand Name Thomas & Betts Item Name Outlet Box Cover
Type Square Length 101.6 mm
Width 101.6 mm Depth 1/2 in
Material Steel Nominal Capacity 6.3 in³
Number of Outlets 2 Color Silver
Finish Pre-Galvanized Mounting Type Flush
Standards UL E2969 Listed Application For Built-In Installation Box
UPC 785991138955

Packages

25 - UNIT - (25)