Abbotsford

ABB ELECTRIFICATION CANADA INC SW1 1-GANG LEVER SWITCH COVER

Price $34.6929 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SW1

Description

Single Gang Weatherproof Receptacle, Silver, Aluminum, Switch Cover with 10A 125V Single-Pole Switch

Specifications

Brand Name ABB Item Name Weatherproof Receptacle Cover
Type Device Boxes, Covers & Accessories Material Aluminum
Number of Gangs 1 Color Silver
Includes 10 A 125 V Single-Pole Switch Standards UL E2969 Listed
UPC 785055200529

Packages

1 - UNIT - 1