Abbotsford
APP8436R

APPLETON GROUP CANADA LTD 8436R SWIVEL HANGER COVER FOR 3

Price $62.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:8436R

Description

UNILETS SHC Ball Type Swivel Hanger Cover, Size: 3/4 IN Fixture Stem, Length: 2 IN, Material: Steel And Malleable Iron, Lamp Type: Incandescent, Fluorescent, HID, Mounting: Ceiling, Fixture Type: Incandescent, Finish: Zinc Electroplate, Cle

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Swivel Hanger Cover with Hook Type Ball Type, Round
Length 2 in Material Steel, Malleable Iron
Color Gray Mounting Type Ceiling/Screw
For Use With For 3-1/4 in and 4 in Octagonal Boxes Standards UL 514A, UL File Number E2527, CSA File Number 065180
Application For 3-1/4 IN And 4 IN Octagonal Boxes UPC 781381337014

Packages

1 - UNIT - 1