Abbotsford
APPAJA200

APPLETON GROUP CANADA LTD AJA200 ANGLE ADAPTER 200AMP POWERTITE

Price $138.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AJA200

Description

Mounting Box Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, 2 IN, 2-1/2 IN NPT, Cable Entry: (1) 1-1/2 IN, 2 IN, 2-1/2 IN NPT Hub, Knockouts: No, Finish: Epoxy Powder Coat, Height

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Mounting Box Angle Adapter Type Square
Dimensions 203.2 mm W x 152.4 mm D Material Copperfree (4/10 of 1 PCT Maximum) Aluminum
Size 1-1/2 IN, 2 IN, 2-1/2 IN NPT Connection Screw
Cable Entry 1.5/2/2.5 in Application For Powertite 200 A Receptacles
UPC 781381500029

Packages

1 - UNIT - 1