Abbotsford
APPFSKWT2

APPLETON GROUP CANADA LTD FSKWT2 WET LOC FSK TOGGLE SW COVER

Price $147.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FSKWT2

Description

Single Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-19/32 IN Opening, Number Of Outlet: (1) Toggle Switch, Mounting: Box, Length: 4.56 IN, Width: 2.81 IN, For Use With Toggle Switches

Specifications

Brand Name Appleton Item Name Single Receptacle Cover
Type Single Rocker Material Die-Cast Copper-Free (4/10 of 1%) Aluminum
Number of Outlets 1 Cable Entry 1-19/32 in
Mounting Type Box/Screw For Use With Blade Plugs, Toggle Switches, Switch/Dimmer
Application For Locking or Non-Locking Blade Plugs or Toggle Switches UPC 781381462280

Packages

1 - UNIT - 1