Abbotsford
HOFCMTGFT

HOFFMAN CMTGFT DesignLine Mounting Foot Kit Composite Black

Price $48.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CMTGFT
Documents Documents

Description

Composite mounting bracket kit is field installable. Rated for 500 lb. (227 kg) maximum load. Kit includes four brackets and mounting hardware for all type 1 networking wall-mount and COMLINE™ enclosures. Sealing washers are provided with each kit to maintain type 4 or 12 rating after installation. Steel mounting brackets are plated.


Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load

Sealing washers are provided with each kit to maintain Type 4 and 12 after installation

Stainless steel and plastic mounting bracket kits are rated to Type 4X

All hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand DesignLine
Item Name Mounting Foot Kit Type Composite
Length 10.40 in Width 1.34 in
Depth 0.6 in Material Steel
Thickness 2.66 mm Color Black
Finish Matte For Use With NEMA 1 Networking Wall Mount and Comline™ Enclosure
Includes (4) Brackets, Mounting Hardware Standards RoHS Compliant, UL Listed, CSA Certified
Application Controls and Drives; Corrosive Environments UPC 783510733704

Packages

1 - UNIT - 1