Abbotsford
HOFCVR0505R5

HOFFMAN CVR0505R5 58 mm x 500 mm x 500 mm Ventilation Roof CVR, Zinc Plated Mild Steel

Price $685.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVR0505R5
Documents Documents

Description

Ventilation Roofs, CVR are raised with 2.5mm ventilation slots providing passive cooling while keeping out bugs and dust. This Ventilation Roofs, CVR, CVR0505R5 item measures 58x500x500mm with a material of Mild Steel, finish Zinc Plated.


Description: Raised roof with 2.5 mm ventilation slots and filter material.

Material: 1.5 mm steel plate. Filter material: EU 4 according to DIN 24185.

Finish: RAL 7035 structured powder coating.

Temperature resistance: 100 °C.

Protection: Complies with IP 31, TYPE 1.

Pack quantity: 1 piece with mounting brackets and ventilation filter.

Note: Increases the enclosure height by 40 mm.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 1.00 in Width 19.69 in
Depth 19.69 in Material Steel
Thickness 1.5 mm Color Light Gray
Finish Powder Coat Application Factory Automation and Process Control; Controls and Drives
UPC 783510463441

Packages

1 - UNIT - 1