Abbotsford
HOFACENR1

HOFFMAN ACENR1 CENELEC MOUNTING RAIL TS35X15

Price $511.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ACENR1

Description

DIN Rail is used to mount terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.


Available in three styles: (1) asymmetric, TS32 profile; (2) symmetric, TS35x7.5 profile; (3) symmetric, TS35x15 profile

DIN rails are 78.74-in. (2000-mm) long and plated steel

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Length 83.00 in
Width 2.25 in Material Steel
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510598402

Packages

1 - UNIT - 1