Abbotsford
HOFADIN3PA42

HOFFMAN ADIN3PA42 ENCLOSURE ADHESIVE MOUNT

Price $33.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADIN3PA42

Description

DIN 3 Rail with Self-Adhesive is designed to directly mount small DIN rail mountable components or use as DIN 3 rail holder. Use in tight spaces where installation of a DIN rail is not possible. Industrial grade adhesive is used to avoid hole drilling with fast installation. Each unit can hold up to 1.1 lbs. (500g) in weight. Fasteners may be used for increased load rating. DIN 3 Rail with Self-adhesive can only be mounted on smooth surfaces, e.g. metals, lacquered surfaces and plastics (except polyethylene, polypropylene and rubber). The surfaces must be dry and free from dust, oil, separating agents and other contamination.


DIN 3-style, symmetrical

Constructed from UL 94V-0 rated black plastic

Each unit can hold 1.1 lbs. (500g) after a 24-hour waiting period

Mounting self-adhesive (non-aging, high-performance adhesive strip)

Optional screw mount; five 10-32/M5 screws are provided

Hole pattern 0.5 in. (12.8 mm) distance, Ø 0.14 in. (3.6mm)

Five self-adhesive DIN rails per kit

Operating / Storage temperature -49 F to +158 F (-45 C to 70 C)

Material plastic UL 94V-0, black

Hole pattern 0.5 in. (12.8 mm) distance, Ø 0.14 in. (3.6mm)

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Size 0.47x1.65x1.42 in
Material Plastic Standards Material conforms to UL 94V-0
Application Controls and Drives UPC 783510260927

Packages

1 - UNIT - 1