Description
Louver Plate Kits provide enclosure ventilation for excessive internal heat and moisture. This Louver Plate Kit, AVK43 item measures 4.50x5.50 inches with a material of Steel colored Gray ANSI 61.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Cooling Accessories | Width | 5.5 in |
| Height | 4.5 in | Material | Mild Steel |
| Finish | Powder Coated | Application | Controls and Drives; Power Distribution |
| UPC | 783510249304 |
Packages
| 1 - UNIT - 1 |