Abbotsford
HOFP2D208

HOFFMAN P2D208 ProLine G2 Solid Door for 800 mm W x 2000 mm H Frame

Price $964.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2D208
Documents Documents

Description

PROLINE G2 Solid Doors (Single or Overlapping Double) feature the Smooth Glide Latching System which is made from quality components and incorporates an innovative timed latch action ensuring a solid door seal with a low closure force. Smooth Glide latching system for a smooth, reliable and repeatable door close over enclosure lifetime. Low-profile Swing Handle with key lock; other options available. Seamless polyurethane gasket (UL Component Recognized) provides a water-tight, dust-tight seal against moisture and contaminants. Polyester powder paint; RAL 7035 textured light gray standard. Dip coated primed.


Smooth Glide latching system – for a smooth, reliable and repeatable door close over enclosure lifetime

Low-profile Swing Handle with key lock; other options available

Seamless polyurethane gasket (UL Component Recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Single doors available for frames up to 1000 mm wide

Overlapping double doors available for frames 800 mm wide and greater

Door bar system on all doors

Timed latch engagement to ensure top and bottom of door catch reliably

Durable, double-flanged latch rod and three Delrin® rollers to prevent metal-on-metal grinding

3-point latch system for doors = 1000 mm in height

Key lock handle standard; other options available

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Solid Door Material 14 ga Mild Steel
Type Single Series/Model P40
Color/Finish RAL 7035 Light Gray/Polyester Powder Coated Locking Type 3-Point Latch, Key Lock Handle
Dimensions 31.4 in W x 78.1 in H For Use With 800 mm W x 2000 mm H Frame
Includes All Mounting Hardware Application Controls and Drives; Power Distribution
UPC 783510313838

Packages

1 - UNIT - 1