Abbotsford

ABB ELECTRIFICATION CANADA INC 82C-1 Steel City® Device Box Blank Cover Square, Flat Gray

Price $9.5000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-1
Documents Documents

Description

5 SQUAREâ„¢ Blank cover.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Device Box Blank Cover Type Square, Flat
Length 5 in Width 5 in
Material Steel Color Gray
Finish Galvanized UPC 785991072068

Packages

1 - UNIT - 1