Abbotsford
HOFCP3020G

HOFFMAN 3 inch x 20 inch Concept Panel Mild Steel

Price $218.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP3020G
Documents Documents

Description

Conceptâ„¢ panel, 12 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type CONCEPT Accessories
Height 716 mm Width 462 mm
Material Steel Color White
Finish Primed For Use With 30 x 20 in Enclosures
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510150549

Packages

1 - UNIT - 1