Description
CONDUCTIVE PANEL; HEIGHT 28.19 INCH; WIDTH 58.2 INCH; 12 GAUGE STEEL; GALVANIZED; CONCEPT[R] CWP SERIES WALL MOUNT ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Door Panel | Type | Non Conductive, Lightweight |
| Height | 58.2 in | Width | 28.2 in |
| Material | 12 ga Steel | Color | White |
| Finish | Galvanized | For Use With | 60 in L x 30 in W HMI Enclosure |
| Standards | RoHS 2011/65/EU, 2015/863/EU | Application | For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls |
| UPC | 783510150570 |
Packages
| 1 - UNIT - 1 |