Abbotsford
HOFA60P36F1G

HOFFMAN A60P36F1G PANEL, 48.00X32.00

Price $907.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60P36F1G
Documents Documents

Description

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. This Panel for Free-Stand with Mounting Channel Full-Length, A60P36F1G item fits 60x36 with a material of Steel, Galvanized.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 4.00 in
Width 32 in Material Steel
Finish Galvanized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510149963

Packages

1 - UNIT - 1