Description
Panel for large multi-door enclosures. Steel panels are 10 gauge, with 0.80 inch (20 mm) flanges on four sides. Finished with white polyester powder paint. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1829 mm | Width | 1829 mm |
| Material | Steel | Color | White |
| Finish | Powder Coated | For Use With | 84 x Double Bay in Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510339807 |
Packages
| 1 - UNIT - 1 |