Description
Panel, Full 78.00x68.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 90.06x72.06, Material/finish: Galvanized
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Full |
| Height | 78 in | Width | 68 in |
| Material | 10 ga Steel | Color | White |
| Finish | Polyester Powder Paint | For Use With | 90.06 in L x 72.06 in W Free-Stand Type 4, 4X and 12 Single and Dual-Access Two-Door Enclosures with Mounting Channel |
| Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150181 |
Packages
| 1 - UNIT - 1 |