Abbotsford
HAMA1868

HAMMOND MANUFACTURING 16.88 inch x 14.88 inch Inner Panels 1414, EJ and PJ Series Enclosures, Aluminum

Price $71.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:A1868
Documents Documents
Country of origin:Canada

Description

Inner panel with 0.08 thickness constructed of Type 5052 H-32 aluminium, unpainted. For use with PJ series enclosure.

Specifications

Brand Name Hammond Manufacturing Sub Brand 14A, 14F, 14G & 14R Series
Item Name Enclosure Panel Type Inner Panels
Height 429 mm Width 378 mm
Material Aluminum Mounting Bolt-On
Application For mounting electrical equipment inside enclosures UPC 623980821962

Packages

1 - UNIT - 1