Abbotsford
APPEFDCT75NLQ

APPLETON GROUP CANADA LTD EFDCT75NLQ BOX TAND XP 3/4inFEED-THRU

Price $420.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EFDCT75NLQ

Description

Appleton™ explosionproof, dust-ignitionproof EFD/EFDB and EDS Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD/EFDB and EDS Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Brand Name Appleton Item Name EFD Mounting Body
Type Dust Ignitionproof, Explosionproof, Feed-Thru NEMA Rating NEMA 7C, 7D, 9E, 9F, 9G
Mounting Type Screw For Use With EFS Non-Sealed Tumbler Switches
Standards NEC Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III Application For Chemical Plants, Petrochemical Plants, Refinery
UPC 781381628365

Packages

1 - UNIT - 1