Abbotsford
APPEFDT75NLQ

APPLETON GROUP CANADA LTD EFDT75NLQ BOX TAND XP 3/4inDEAD END

Price $420.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EFDT75NLQ

Description

Appleton™ explosionproof, dust-ignitionproof EFD/EFDB and EDS Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD/EFDB and EDS Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Brand Name Appleton Item Name EFD Mounting Body
Type 2-Gang, Dead End, Dust-Ignitionproof, Explosionproof Width 3 in
Depth 4.34 in Height 11.06 in
NEMA Rating NEMA 3, 3R, 7B, 7C, 7D, 9F, 9G Series EFDT
Mounting Type Lug Material Malleable Iron
Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated For Use With CPS 20 A Receptacles, EFD/EDS Series Factory Sealed Control Stations, Tumbler Switch
Standards NEC Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III Application For Chemical Plants, Petrochemical Plants, Refinery
UPC 781381628396

Packages

1 - UNIT - 1 100 - UNIT - 100