Abbotsford
HOFCP455512

HOFFMAN CP455512 Concept HMI Enclosure with Black Extrusion Steel NEMA 4 120 mm H x 550 mm W x 450 mm D RAL 7035 Light Gray

Price $1,552.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP455512
Documents Documents

Description

Concept Oi Enc, Black Trim, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: 450x550x120mm, Material/finish: Steel/ltgray


Pre-drilled hole in top for pendant arm mounting

Pedestal mounting when enclosure is inverted

Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue

Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs

Aluminum removable front plate is .125-in aluminum

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

High-torque threadless studs and fasteners on door for mounting optional door panel

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name HMI Enclosure with Black Extrusion Type HMI Enclosure Systems
Width 550 mm Depth 450 mm
Height 120 mm Cover Type Hinged with 1-Point Latch
Gauge 14 NEMA Rating NEMA 4
Mounting Type Pendant or Pedestal Material Steel
Finish Polyester Powder Paint Color RAL 7035 Light Gray
Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 Application Controls and Drives
UPC 783510147334

Packages

1 - UNIT - 1