Abbotsford
HOFCP455518

HOFFMAN CP455518 Concept HMI Enclosure Steel NEMA 4, IP66 450 mm H x 550 mm W x 180 mm D RAL 7035 Light Gray

Price $1,588.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP455518
Documents Documents

Description

CONCEPTâ„¢ HMI enclosure with black extrusions. Made of 14 gauge steel. Pre-drilled hole in top for pendant arm mounting. Pedestal mounting when enclosure is inverted. Integral handle extrusions have a comfort grip that extends the length of the profile. Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs. Aluminum front plate Body manufactured from 14 gauge steel. Front plate is 0.125 inch aluminum. Grounding stud on body; bonding provision on door. Simple easy-to-remove and install hinge pins with built-in captive clip. High-torque threadless studs and fasteners on door.


Pre-drilled hole in top for pendant arm mounting

Pedestal mounting when enclosure is inverted

Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue

Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs

Aluminum removable front plate is .125-in aluminum

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

High-torque threadless studs and fasteners on door for mounting optional door panel

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name HMI Enclosure Type Single Door, Single Lock
Width 550 mm Depth 180 mm
Height 450 mm NEMA Rating NEMA 4, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color RAL 7035 Light Gray
Standards UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 4, 12, File Number E61997, NEMA Type 4, 12, IEC 60529, IP66 Application Controls and Drives
UPC 783510147341

Packages

1 - UNIT - 1