Abbotsford
HOFCP486012

HOFFMAN CP486012 Concept HMI Enclosure with Black Extrusion Steel NEMA 4 120 mm H x 600 mm W x 480 mm D RAL 7035 Light Gray

Price $1,634.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP486012
Documents Documents

Description

Body manufactured from 14 gauge steel. Front plate is 0.125 inch aluminium. Grounding stud on body; bonding provision on door. Simple easy-to-remove and install hinge pins with built-in captive clip. High-torque threadless studs and fasteners on door. Enclosure body and front plate have RAL 7035 light-grey polyester powder paint finish. Standard handle extrusions and end caps have RAL 9005 black polyester powder paint finish.


Pre-drilled hole in top for pendant arm mounting

Pedestal mounting when enclosure is inverted

Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue

Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs

Aluminum removable front plate is .125-in aluminum

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

High-torque threadless studs and fasteners on door for mounting optional door panel

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name HMI Enclosure with Black Extrusion Type HMI Enclosure Systems
Width 600 mm Depth 480 mm
Height 120 mm Cover Type Hinged with 1-Point Latch
Gauge 14 NEMA Rating NEMA 4
Mounting Type Pendant or Pedestal Material Steel
Finish Polyester Powder Paint Color RAL 7035 Light Gray
Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 Application Controls and Drives
UPC 783510147372

Packages

1 - UNIT - 1