Abbotsford
SIE3SU18510AA000AC2

SIEMENS 3SU18510AA000AC2 ENCL COMMAND DEVICE 22mmTOP ENCL YEL

Price $185.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU18510AA000AC2

Description

Enclosure for command devices, 22 mm, round, Enclosure material metal, Enclosure top part yellow, with protective collar, 1 control point, without equipment, floor mounting, 1xM20 each on top and bottom

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Enclosure with Protective Collar Type 1-Hole, Square
Width 85 mm Depth 112.5 mm
Height 89.4 mm Mounting Type Vertical
Material Metal Color Yellow
Standards RoHS Compliant UPC 804766075292

Packages

1 - UNIT - 1