Abbotsford
SIE3SU18511AA001AA1

SIEMENS 3SU18511AA001AA1 ENCL FOR 4 POS KNOB 22mmMETAL GREY 1 POINT

Price $78.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU18511AA001AA1

Description

Enclosure for 4 position knob, coordinate, ID key-operated switches and sensor switches, 22 mm, round, Enclosure material metal, enclosure top part gray, 1 control point metal, without equipment, only for front plate mounting

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Enclosure Type 1-Hole, Square
Width 85 mm Depth 2.677 in
Height 3.519 in Mounting Type Horizontal, Vertical
Material Metal Color Gray
UPC 804766075391

Packages

1 - UNIT - 1