Abbotsford
EUR1100E080804

EXM MANUFACTURING LTD 1100E080804 Junction Box Surface ANSI/ASA 61 Gray

Inventory
Unavailable for order
Manufacturer:EXM MANUFACTURING LTD
Manufacturer #:1100E080804

Description

Junction type-E box. NEMA type-1/IP20 enclosure. Enclosures are finished with ANSI/ASA-61 grey heat fused powder-paint electrostatically applied on a pre-treated base. Suitable for surface mounting with the standard screw cover or for flush mounting using either of the two optional covers (1100 HCF or 1100 FCD). Boxes are made from 16 or 14 gauge steel. Four internal mounting holes, bonding screws and attachments are provided. All four sides have concentric knockouts. Boxes feature formed steel hinges, 1/4 turn lock and a formed handle to permit easy opening.

Specifications

Brand Name EXM Manufacturing Item Name Junction Box
Length 8 in Width 8 in
Depth 4 in Material 16/14 ga Steel
Finish Powder Paint Color ANSI/ASA 61 Gray
Number of Knockouts 8 Mounting Type Surface
NEMA Rating NEMA/EEMAC Type 1, IP30 Cable Entry (4) 1/2 - 3/4 in, (4) 3/4 - 1 in Knockout
Includes Screws Standards UL Listed, CSA Certified
UPC 717678005311

Packages

1 - UNIT - 1