Abbotsford
EUR1100E121204

EXM MANUFACTURING 12 inch x 12 inch x 4 inch Surface Mounting Junction Box , Gray

Inventory
Unavailable for order
Manufacturer:EXM
Manufacturer #:1100E121204

Description

Box is used as surface mounting junction box, switch box or general service box. Boxes and covers are made from 14 or 16 gauge steel. Four internal mounting holes, a bonding screw and attachment are provided. These boxes feature formed steel hinges, a 1/4 turn lock and a formed handle to permit easy opening. Enclosures are finished with ANSI/ASA 61 grey heat fused powder paint, electrostatically applied on a pre-treated base.

Specifications

Brand Name EXM Manufacturing Item Name Junction Box
Length 12 in Width 12 in
Depth 4 in Material 16/14 ga Steel
Finish Powder Paint Color ANSI/ASA 61 Gray
Number of Knockouts 10 Mounting Type Surface
NEMA Rating NEMA/EEMAC Type 1, IP30 Cable Entry (4) 1/2 - 3/4 in, (4) 3/4 - 1 in, (2) 1 - 1-1/4 in Knockout
Includes Screws Standards UL Listed, CSA Certified
UPC 717678005533

Packages

1 - UNIT - 1