Abbotsford
EUR1100T3103

EXM MANUFACTURING LTD 1100T3103 Eurobex® Splitter Trough 3-Pole, 3-Wire Surface ANSI/ASA 61 Gray

Inventory
Unavailable for order
Manufacturer:EXM MANUFACTURING LTD
Manufacturer #:1100T3103

Description

Splitter trough are designed for 600 V service. They are made from 14 or 16 gauge steel. They have mounting holes in the back, knockouts, bracket hinges and a provision for padlocking. The phenolic insulated splitter blocks are factory installed. Lugs have removable tops which allow wires to be easily laid-in place. Enclosures are finished with heat fused polyester powder, electrostatically applied on a pre-treated base. Box is ANSI/ASA 61 grey.

Specifications

Brand Name EXM Manufacturing Sub Brand Eurobex®
Item Name Splitter Trough Type 3-Pole, 3-Wire
Length 36 in Width 6 in
Depth 4 in Material 16/14 ga Steel
Finish Polyester Powder Color ANSI/ASA 61 Gray
Mounting Type Surface NEMA Rating NEMA/EEMAC Type 1, IP20
Includes Busbar, Hinges Standards CSA Certified, CSA File Number LR39420
UPC 717678006592

Packages

1 - UNIT - 1