Abbotsford
CTHXTPBXENCSES65

EATON 4.5 inch x 7 inch x 8 inch Eaton Insulated Enclosure for Surface Mounting of XTPB Pushbutton, White

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTPBXENCSES65

Description

Insulated enclosure for surface mounting of XTPB pushbutton. Comes with red-yellow emergency-stop (e-stop) pushbutton actuator.

Specifications

Brand Name Eaton Item Name Pushbutton MMP Enclosure
Type Insulated Width 80 mm
Depth 177.2 mm Height 158 mm
NEMA Rating NEMA 3R, 4X, 12, 13, IP65 Series XT
Mounting Type Surface Color White
For Use With XTPB MMP, XTPAXFA, XTPBXFAEM20, XTPAXUVR, XTPAXSR, XTPAXCL Motors Standards UL Listed, CSA Certified
Application Unknown - Unknown: Undefined UPC 015082814063

Packages

1 - UNIT - 1