ABB ELECTRIFICATION CANADA INC AUS-STRUT-KIT Kit bolt for adjustable universal support steel
Description
Bolt kit contains A1200HS100PG (14 inch strut, 1qty), E142-1/2X200EGC (bolt, 2qty), E145-1/2EGC (nut, 2qty), E147-1/2EGC (washer, 4qty), E148-1/2EGC (lock washer, 2qty).
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Bolt Kit | Type | Fittings and Brackets |
| Material | Steel | Finish | Electro-Galvanized |
| Dimensions | 14 in W | Includes | A1200HS100PG (1 x 14 in Strut), E142-1/2X200EGC (2 x Bolt), E145-1/2EGC (2 x Nut), E147-1/2EGC (4 x Washer), E148-1/2EGC (2 x Lock Washer) |
| Application | For Adjustable Universal Support | UPC | 616013121160 |
Packages
| 1 - UNIT - 1 |