Abbotsford
HOFAS1032

HOFFMAN AS1032 DesignLine Screw Pack

Price $38.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AS1032

Description

Screw packages are for mounting rack panels and equipment to rack angles. Screws are plated steel. Silver in colour. 10-32 x 5/8 inch combo head.


The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles

Specifications

Brand Name nVent Hoffman Sub Brand DesignLine
Item Name Screw Pack Type Networking Accessories
Material Steel Color Silver
Finish Silver Application For Mounting Rack Panels and Equipment to Rack Angles
UPC 783510130800

Packages

1 - UNIT - 1