Description
1/4 INCH-20 TPI ZINC PLATED CLAMPING NUT WITH TOP GRIP NUT RETAINER; USED ON A80 SERIES ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Clamping Nut Package | Type | Handles and Door Accessories |
| Number of Pieces | 20 | Material | Steel |
| Specifications | 1/4-20 TPI | Finish | Zinc Plated |
| For Use With | A72H2518FS, A72H3124FS, A72H3724FS and A80 Series Enclosure | Includes | Top Grip Nut Retainer |
| Application | For Controls and Drives, Power Distribution | UPC | 783510239909 |
Packages
| 1 - UNIT - 1 |