Abbotsford
KLNKT4600

KLEIN TOOLS, INC KT4600 Parallel Jaw Grip 10000 lb

Price $495.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KT4600
Documents Documents

Description

Round jaw. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Round jaw holds 0.30 to 0.80-Inch (7.62 to 20.30 mm) diameter cable range

Max Safe Load of 10,000-Pound (4536 kg)

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Round, Serrated Rope Size 0.3 - 0.8 in dia
Load Capacity 10000 lb Material Steel
Series/Model 4600 Dimensions 13 in L x 5 in W x 1-1/2 in H
Application For Grip Insulated Cables and Conductors UPC 092644477539

Packages

1 - UNIT - 1