Abbotsford

KLEIN TOOLS, INC 2012 Swivel Snap Hook 1-5/8 in Bronze 68.0389 kg

Price $28.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:2012

Description

This is NOT an occupational protective hook. NOT for human support. Bronze swivel snap hook made for use on hoisting canvas buckets. Maximum safe load is 150 lbs. (68 kg).


This is NOT an occupational protective hook. NOT for human support

Bronze swivel snap hook made for use on hoisting canvas buckets

Maximum safe load is 150-pounds (68 kg)

Designed for use with Klein Tools' Canvas Buckets

Specifications

Brand Name Klein Tools Type Hooks & Slings; Individual Hooks and Blocks
Length 4.375 in Opening Size 3/4" x 27/32"
Material Bronze Weight 0.280 lb
Application Used to hoist canvas buckets UPC 092644481895

Packages

1 - UNIT - 1