Abbotsford

KLEIN TOOLS, INC 455 Snap Hook 4 in Aluminum Alloy 8000 lb

Price $116.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:455

Description

Snaps on with one hand. Forged hook may be used on many conventional steel blocks, 4 inch or smaller. Maximum safe load 8000 lb.


Snaps on with one hand

Forged hook may be used on many conventional steel blocks, 4-Inches (102 mm) or smaller

Maximum safe load 8000-pounds (3629 kg)

Hook fits under insulator and engage pin on cross arm

Specifications

Brand Name Klein Tools Item Name Snap Hook
Type Heavy Duty Size 4 in
Length 5 in Opening Size 1 in
Load Capacity 8000 lb Material Aluminum Alloy
Finish Yellow Chromate Weight 0.84 lb
Application Used on Many Conventional Steel Blocks 4 in or Smaller UPC 092644481130

Packages

1 - UNIT - 1