Abbotsford

KLEIN TOOLS, INC 470 Snap hook handline 750lb max safe load

Price $82.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:470

Description

Forged steel with swivel clevis and quick-acting plunger-style latch. Designed to take 1/2 (13 mm) or lighter hand lines. Swivel action prevents accidental fouling into secondary wires. Maximum safe load 750 lbs. (338 kg). Throat opening 5/8 . Swivel opening 1 3/16x1 . Overall length 5 .


Designed to take 1/2-Inch (13 mm) or lighter hand lines

Swivel action prevents accidental fouling into secondary wires

Specifications

Brand Name Klein Tools Type Individual Hooks and Blocks
Weight 0.300 lb Application Designed to take .5" or lighter hard lines
UPC 092644481284

Packages

1 - UNIT - 1