Abbotsford
KLN5144LG2

KLEIN TOOLS, INC 5144LG2 2-INCH GATED BUCKET HOOK

Price $37.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5144LG2
Documents Documents

Description

The Klein Tools Gated Bucket Hook quickly attaches to standard 2-Inch (5.1 cm) lip aerial buckets. Designed with a locking mechanism to help prevent tools from falling. Can hold tools up to 40-Pound (18.1 kg), and the 4-Foot tether attachment point can hold up to 7 pounds.


Lineman Bucket Hook provides convenient tool storage for grips, power tools, straps and buckets

Setup is simple by easily attaching the hook to a 2-Inch (5.1 cm) lip aerial bucket

Designed with a lockable latch to help reduce the risk of tools falling

Connect tools up to 7 pounds with a 4-Foot tether rated attachment point

Maximum static load rating of 40-Pound (18.1 kg) holds the right tools for the job

Made with glass reinforced nylon gate to get through unpredictable weather conditions

Quickly locate the bright orange latch to connect or retrieve tools, even with gloves on

Specifications

Material Nylon,Stainless Steel UPC 092644610202

Packages

1 - UNIT - 1