Abbotsford
RACSC1000

RACK-A-TIERS SC1000 AIRCRAFT CABLE

Price $0.1000 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 1000

Description

Air Craft Cable & Wire Crimps. Available in 500 and 1,000 Feet. Crimps packaged in Qty. 100

Specifications

Brand Name Rack-A-Tiers Item Name Aircraft Cable
Diameter 1.5 mm Length 1000 ft
Material 304 Stainless Steel UPC 625912100008

Packages

1000 - UNIT - (1000)