Abbotsford
KLN450330

KLEIN TOOLS 450-330 Cable and Wire Management Sleeves, 1.75-Inch Diameter, 3-Foot Long

Price $22.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-330

Description

Hide messy cable bundles with Klein's Cable and Wire Management Sleeves. The 3-Foot long sleeve can be cut shorter if needed. Hook and loop design lets you adjust to fit a variety of diameters. Easily wrap the durable and reusable, black sleeves around your cables to organize any space.


Cable Management Sleeves help organize and conceal cables at the home, office or job site

6.5-Inch width allows a 1-3/4-Inch max diameter

Specifications

Brand Name Klein Tools Item Name Cable and Wire Management Sleeve
Type Expandable, Hook and Loop Closure Bundle Diameter 1-3/4 in
Outside Diameter 1.75 in Length 3 ft
Material Neoprene Color Black
Temperature Rating 23 - 140 °F Standards —
Application For Organizing Messy Cable Bundles UPC 092644583643

Packages

1 - UNIT - 1