Abbotsford
KLN450600

KLEIN TOOLS, INC 450-600 Hook and Loop Cinch Straps, 6-Inch, 8-Inch and 14-Inch Multi-Pack

Price $14.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:450-600

Description

Strong, multi-purpose Hook and Loop Cinch Straps keep your cables, cords and other items neatly and safely out of the way. The unique hook and loop design allows for a strong connection at any point along the strap. No more guessing the size you'll need. Durable and reusable cinch straps are available in three lengths to suit a variety of cable sizes and quantities.


Cinch straps help organize cables and other items so they are neat and tangle free

Durable loops run the entire length of the strap to cinch at any point for added flexibility

Three lengths accommodate speaker wire, data cable and coaxial cable in various sizes and quantities

Premium metal loop to tighten hook and loop material

Great for computer rooms, job sites, offices or home

Available in 6-Inch, 8-Inch and 14-Inch lengths

Pack includes two of each size

Specifications

Brand Name Klein Tools Item Name Cinch Strap
Type Hook and Loop Closure Outside Diameter 6, 8, 14 in
Length 14 in Material Polyethylene
Color Black Temperature Rating 23 - 140 °F
Includes (2) 6 in Cinch Strap, (2) 8 in Cinch Strap, (2) 14 in Cinch Strap Standards
Application For Cable Management UPC 092644583650

Packages

1 - UNIT - 1