Abbotsford
MICBC301L

ABB ELECTRIFICATION CANADA INC BC301L Bolt carriage steel 3/8x1-1/2in MICROELECTRIC

Price $2.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC301L

Description

MICROELECTRIC® Carriage bolt, pole line hardware.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Carriage Bolt Type Carriage Bolts
Thread Diameter 3/8 in Length 1-1/2 in
Head Type Mushroom Material Steel
Includes Nut, Pole Line Hardware UPC 624871023700

Packages

50 - UNIT - (50)