Abbotsford
ROBF14201

RACK-A-TIERS F14201 #1/4-20 x 1 inch Hex HD Grade 2 Bolt (100 Pieces/Pack)

Price $20.30 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F14201

Description

1/4 - 20x1 Grade 2 Hex HD Bolt

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Hex Bolt Type Home Improvement & Commercial Supplies - Screws
Thread Size 1/4-20 Thread Length 1 in
Overall Length 1 in Material Steel
Grade Grade 2 System of Measurement SAE
Thread Type UNC Head Style Hex
Packaging Quantity 100/Jar UPC 625912630192

Packages

1 - UNIT - 1 5 - UNIT - 5