Description
HEX BOLTS
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Hex Bolt | Type | Home Improvement & Commercial Supplies - Screws |
| Thread Size | 1/4-20 | Thread Length | 1.5 in |
| Overall Length | 1.0 in | Material | Steel |
| Grade | Grade 2 | Packaging Quantity | 100 Pieces/Pack |
| UPC | 625912631175 |
Packages
| 1 - UNIT - 1 |