Description
1/2 - 13 x 1-1/2 Hex Bolt in 50 quantity.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
| Thread Size | 1/2-13 | Overall Length | 1-1/2 in |
| Grade | Grade 2 | System of Measurement | Imperial |
| Head Style | Hex | Head Size | #1/2-13 |
| Packaging Quantity | 50/Pack |
Packages
| 1 - UNIT - 1 |