Description
3/8 - 16 x 2-1/2 inch Hex Bolt in 50 quantity.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
| Thread Size | 3/8-16 | Overall Length | 2-1/2 in |
| Grade | Grade 2 | System of Measurement | Imperial |
| Head Style | Hex | Head Size | #3/8-16 |
| Packaging Quantity | 50/Pack |
Packages
| 1 - UNIT - 1 |