Description
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
| Thread Size | 1/4 in | Overall Length | 2-1/4 in |
| System of Measurement | Imperial | Head Style | Hex |
| Head Size | 1/4 | Packaging Quantity | 50 Pieces |
| UPC | 625912721104 |
Packages
| 1 - UNIT - 1 |
| Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
| Thread Size | 1/4 in | Overall Length | 2-1/4 in |
| System of Measurement | Imperial | Head Style | Hex |
| Head Size | 1/4 | Packaging Quantity | 50 Pieces |
| UPC | 625912721104 |
| 1 - UNIT - 1 |